




€3.80/ pieceexcl. VAT
€4.60incl. VAT
Sold per: 10Min. order: 10
8 In stock - Estimated delivery date 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3182 04 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 1 g |
D1 | 4 mm |
D2 | 4 mm |
G | 8.5 mm |
H | 23 mm |
H1 | 6 mm |
H2 | 15.5 mm |
L | 14 mm |