




€13.50/ pieceexcl. VAT
€16.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3175 62 18 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/2 in |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Pre-coated thread | Yes |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 47 g |
C | NPT3/8 |
D | 1/2 |
F1 | 22 mm |
F2 | 9.5 mm |
H | 25908 mm |