




€9.39/ pieceexcl. VAT
€11.36incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3175 56 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Pre-coated thread | Yes |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Weight | 6 g |
C | R1/8 |
D | 1/4 |
F1 | 11 mm |
F2 | 4 mm |
H | 0.472 in |
H | 11989 mm |