




€16.66/ pieceexcl. VAT
€20.16incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3175 10 18 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Pre-coated thread | Yes |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 23 g |
C | NPT3/8 |
D | 10 mm |
F1 | 18 mm |
F2 | 8 mm |
H | 0.65 in |
H | 16.5 mm |