




€21.40/ pieceexcl. VAT
€25.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3158 12 21 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 50 g |
C | G1/2 |
D | 12 mm |
E | 7 mm |
F | 24 mm |
H | 63 mm |
K | 19 mm |
L | 39 mm |
N | 20 mm |