




€20.13/ pieceexcl. VAT
€24.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3158 10 17 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 40 g |
C | G3/8 |
D | 10 mm |
E | 6 mm |
F | 20 mm |
H | 57.5 mm |
K | 16 mm |
L | 33 mm |
N | 17 mm |