




€10.51/ pieceexcl. VAT
€12.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3158 04 19 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 6 g |
C | M5x0.8 |
D | 4 mm |
E | 3.5 mm |
F | 8 mm |
H | 32.5 mm |
K | 8.5 mm |
L | 17.5 mm |
N | 9 mm |