




€5.54/ pieceexcl. VAT
€6.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3151 12 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Operating temperature | from -15 to 45 °C |
Fluid | Air (Compressed Air), Water |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 9 g |
D | 12 mm |
G | 19 mm |
H | 28 mm |