




€16.27/ pieceexcl. VAT
€19.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3149 08 17 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 53 g |
C | G3/8 |
D | 8 mm |
E | 5.5 mm |
F | 20 mm |
G | 16 mm |
H | 24.5 mm |
L | 31 mm |
L1 | 11 mm |
N | 17 mm |