




€11.45/ pieceexcl. VAT
€13.85incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3149 04 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 18 g |
C | G1/8 |
D | 4 mm |
E | 4 mm |
F | 13 mm |
G | 10.5 mm |
H | 16.5 mm |
L | 18.5 mm |
L1 | 7 mm |
N | 11.5 mm |