




€12.97/ pieceexcl. VAT
€15.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3148 08 10 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 20 g |
C | R1/8 |
D | 8 mm |
F | 13 mm |
H | 56.5 mm |
K | 13.5 mm |
L | 28 mm |
N | 14.5 mm |