




€34.35/ pieceexcl. VAT
€41.56incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3146 14 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 125 g |
D | 14 mm |
F1 | 29 mm |
F2 | 29 mm |
F3 | 24 mm |
K | 10.5 mm |
L1 | 27 mm |
L2 | 27 mm |
T | 25.5 mm |