




€24.24/ pieceexcl. VAT
€29.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3146 12 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 96 g |
D | 12 mm |
F1 | 26 mm |
F2 | 25 mm |
F3 | 22 mm |
K | 8.5 mm |
L1 | 27 mm |
L2 | 25 mm |
T | 22.5 mm |