




€17.54/ pieceexcl. VAT
€21.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3146 10 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 66 g |
D | 10 mm |
F1 | 22 mm |
F2 | 22 mm |
F3 | 19 mm |
K | 8.5 mm |
L1 | 23 mm |
L2 | 24.5 mm |
T | 18.5 mm |