




€15.15/ pieceexcl. VAT
€18.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3144 06 08 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 27 g |
D | 6 mm |
D1 | 8 mm |
K | 31.5 mm |
K1 | 26.5 mm |
L | 38 mm |
N | 12 mm |
N1 | 10 mm |
T | 3.7 mm |