




€14.72/ pieceexcl. VAT
€17.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3142 10 12 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 36 g |
D1 | 10 mm |
D2 | 12 mm |
L | 60 mm |
L1 | 35 mm |
L2 | 33 mm |
N | 17 mm |