




€6.73/ pieceexcl. VAT
€8.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3142 08 00 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 7 g |
D1 | 8 mm |
D2 | 8 mm |
L | 50.5 mm |
L1 | 32 mm |
L2 | 28 mm |
N | 14.5 mm |