




€27.06/ pieceexcl. VAT
€32.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3139 14 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 14 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | Yes |
Weight | 116 g |
D | 14 mm |
F | 27 mm |
F1 | 29 mm |
G | 25.5 mm |
H | 37.5 mm |
K | 10.5 mm |
L | 36 mm |
T | 25.5 mm |