




€8.58/ pieceexcl. VAT
€10.38incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3131 12 17 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 15 g |
C | G3/8 |
D | 12 mm |
E | 5.5 mm |
F | 20 mm |
H | 42 mm |
H1 | 12 mm |