




€15.76/ pieceexcl. VAT
€19.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3129 12 21 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Extended | Yes |
Oscillation | Yes |
Weight | 52 g |
C | R1/2 |
D | 12 mm |
F | 21 mm |
G | 19 mm |
H | 45.5 mm |
L | 40.5 mm |