




€10.51/ pieceexcl. VAT
€12.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3129 08 13 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Pre-coated thread | Yes |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Extended | Yes |
Oscillation | Yes |
Weight | 22 g |
C | R1/4 |
D | 8 mm |
F | 13 mm |
G | 13.5 mm |
H | 32.5 mm |
L | 29.5 mm |