




€3.25/ pieceexcl. VAT
€3.93incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3126 14 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 14 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 5 g |
D | 14 mm |
G | 16 mm |
L | 49 mm |
L1 | 23.5 mm |