




€2.97/ pieceexcl. VAT
€3.59incl. VAT
76 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3126 12 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Thread type | External thread (M) |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 3 g |
D | 12 mm |
G | 14 mm |
L | 45 mm |
L1 | 22 mm |