




€4.73/ pieceexcl. VAT
€5.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3122 10 08 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Stem Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 2 g |
D1 | 10 mm |
D2 | 8 mm |
D3 | 10 mm |
L | 50 mm |
L1 | 29.5 mm |
L2 | 22 mm |