




€3.76/ pieceexcl. VAT
€4.55incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3120 12 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Stem Outside Diameter | 12 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 4 g |
D | 12 mm |
L | 60 mm |
L1 | 24.5 mm |
L/2 | 30 mm |