




€1.78/ pieceexcl. VAT
€2.15incl. VAT
73 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3120 08 00 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 1 g |
D | 8 mm |
L | 41 mm |
L1 | 18.5 mm |