




€7.49/ pieceexcl. VAT
€9.06incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3109 60 13 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 3/8 in |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 16 g |
C | R1/4 |
D | 3/8 |
F | 15 mm |
G | 16 mm |
H | 22098 mm |
L | 26.4 mm |