




€9.57/ pieceexcl. VAT
€11.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3109 08 11 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Weight | 9 g |
C | NPT1/8 |
D | 8 mm |
F | 11 mm |
G | 13.46 mm |
H | 0.75 in |
H | 19050 mm |
L | 23.11 mm |