




€14.55/ pieceexcl. VAT
€17.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3107 06 08 |
Shape | X-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 18 g |
D | 8 mm |
D1 | 6 mm |
D2 | 8 mm |
G | 11 mm |
H | 46 mm |
N | 22.5 mm |
T | 4.2 mm |