




€13.28/ pieceexcl. VAT
€16.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3106 60 56 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Weight | 16 g |
d1 | 1/4 in |
G | 16 mm |
L | 41 mm |