




€22.46/ pieceexcl. VAT
€27.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3104 10 04 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter Unequal | 4 x 10 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 23 g |
D | 10 mm |
D1 | 4 mm |
G | 16 mm |
H | 33 mm |
L/2 | 23 mm |