




€14.83/ pieceexcl. VAT
€17.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3103 12 13 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | Yes |
Weight | 21 g |
C | R1/4 |
D | 12 mm |
F | 15 mm |
G | 19 mm |
H | 46.5 mm |
H1 | 15.5 mm |
L | 31 mm |