




€14.04/ pieceexcl. VAT
€16.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3102 62 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 1/2 in |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 17 g |
D | 1/2 |
d1 | 1/2 in |
G | 22 mm |
L | 35 mm |