




€5.41/ pieceexcl. VAT
€6.55incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3102 04 06 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 4 g |
D | 4 mm |
D1 | 6 mm |
G | 10.5 mm |
L | 22.5 mm |