




€6.30/ pieceexcl. VAT
€7.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3101 04 09 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 3x0.5 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 3 g |
C | M3x0.5 |
D | 4 mm |
E | 2.5 mm |
F1 | 8 mm |
H | 14.5 mm |
K | 8.5 mm |