




€14.04/ pieceexcl. VAT
€16.99incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plug-In Run Tee |
Manufacturer ID | 3183 12 00 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | No |
Weight | 11 g |
D1 | 12 mm |
D2 | 12 mm |
G | 19 mm |
H | 65.5 mm |
H1 | 10.5 mm |
H2 | 27.5 mm |
L | 31 mm |
L/2 | 15.5 mm |