




€4.72/ pieceexcl. VAT
€5.71incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Plug-in Reducer |
Manufacturer ID | 6366 08 60WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 3 g |
D | 5/16 |
d1 | 3/8 in |
G | 13.5 mm |
L | 48.5 mm |
L1 | 29 mm |