




€3.13/ pieceexcl. VAT
€3.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Plug-in Reducer |
Manufacturer ID | 6366 04 08WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter Unequal | 4 x 8 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 4 g |
D | 4 mm |
D1 | 8 mm |
G | 8.5 mm |
L | 38 mm |
L1 | 19 mm |