




€20.03/ pieceexcl. VAT
€24.24incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Plug-in Reducer |
Manufacturer ID | 3666 12 14 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 12 x 14 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 32 g |
D1 | 12 mm |
D2 | 14 mm |
G | 19.5 mm |
L | 53 mm |
L1 | 28 mm |
L2 | 28.5 mm |
L/2 | 26.5 mm |