




€12.08/ pieceexcl. VAT
€14.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Plug-in Reducer |
Manufacturer ID | 3666 08 12 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 8 x 12 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 18 g |
D1 | 8 mm |
D2 | 12 mm |
G | 15 mm |
L | 45 mm |
L1 | 26 mm |
L2 | 21.5 mm |
L/2 | 22.5 mm |