




€11.35/ pieceexcl. VAT
€13.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Plug-in Reducer |
Manufacturer ID | 3666 08 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 8 x 10 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 16 g |
D1 | 8 mm |
D2 | 10 mm |
G | 15 mm |
L | 44 mm |
L1 | 25 mm |
L2 | 21.5 mm |
L/2 | 22 mm |