




€11.66/ pieceexcl. VAT
€14.11incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Plug-in Reducer |
Manufacturer ID | 3666 06 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 6 x 10 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 15 g |
D1 | 6 mm |
D2 | 10 mm |
G | 12 mm |
L | 43.5 mm |
L1 | 25 mm |
L2 | 21 mm |
L/2 | 21.75 mm |