




€9.42/ pieceexcl. VAT
€11.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Plug-in Reducer |
Manufacturer ID | 3666 06 08 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 6 x 8 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 12 g |
D1 | 6 mm |
D2 | 8 mm |
G | 12 mm |
L | 37 mm |
L1 | 20 mm |
L2 | 19.5 mm |
L/2 | 18.5 mm |