




€8.20/ pieceexcl. VAT
€9.92incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Plug-in Reducer |
Manufacturer ID | 3666 04 06 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 4 x 6 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 8 g |
D1 | 4 mm |
D2 | 6 mm |
G | 10 mm |
L | 34.5 mm |
L1 | 19 mm |
L2 | 17.5 mm |
L/2 | 17.25 mm |