




€3.66/ pieceexcl. VAT
€4.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Plug-in fitting |
Manufacturer ID | 6382 06 00WP2 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 3 g |
D | 6 mm |
D1 | 6 mm |
G | 10.5 mm |
H | 26.5 mm |
H1 | 7 mm |
H2 | 17 mm |
L | 17 mm |
L1 | 17 mm |