




€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 28/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Plug-in fitting |
Manufacturer ID | 6326 12 00WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Suitable for foods | Yes |
Weight | 4 g |
D | 12 mm |
G | 14 mm |
L | 45 mm |
L1 | 22 mm |