




€0.98/ pieceexcl. VAT
€1.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Plug-in fitting |
Manufacturer ID | 6326 04 00WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Suitable for foods | Yes |
Weight | 2 g |
D | 4 mm |
G | 6 mm |
L | 30 mm |
L1 | 15.5 mm |