




€3.48/ pieceexcl. VAT
€4.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Plug-in fitting |
Manufacturer ID | 6322 08 06WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter Unequal | 6 x 8 mm |
Stem Outside Diameter | 8 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Suitable for foods | Yes |
Weight | 4 g |
D | 8 mm |
D1 | 5.75 mm |
D2 | 8.5 mm |
L | 43 mm |
L1 | 25 mm |
L2 | 17 mm |