




€6.45/ pieceexcl. VAT
€7.80incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plug-In Equal Elbow |
Manufacturer ID | 3180 08 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 3 g |
D1 | 8 mm |
D2 | 8 mm |
G | 13.5 mm |
H | 44 mm |
H1 | 21.5 mm |
H2 | 25.5 mm |
L | 19.5 mm |
L/2 | 9.75 mm |