




€4.57/ pieceexcl. VAT
€5.53incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plug-In Equal Elbow |
Manufacturer ID | 3180 04 00 |
Shape | 45°-elbow |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | No |
Weight | 1 g |
D1 | 4 mm |
D2 | 4 mm |
G | 9 mm |
H | 33.5 mm |
H1 | 19 mm |
H2 | 21 mm |
L | 13 mm |
L/2 | 6.5 mm |